![burklu35](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331438.jpg?preset=medium)
BURNDY KLU35 #10 14 AWG (Sol)-6 AWG (Str) Burndy® Type KLU Scrulug™ Copper Terminal, Offset Tongue
Description
Copper Terminal, Offset Tongue, 1 Hole, 14 AWG (Sol)-6 AWG (Str), #10 Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | KLU, Offset Tongue |
Conductor Size | 14-6 AWG | Material | High Conductivity Copper Alloy |
Bolt Size | 1/4 in | Tongue Size | 0.38 in W x 0.07 in T |
Mounting Hole Size | #10 | Finish | Plain Copper Plated |
Dimensions | 1.24 in L x 0.39 in W | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bar | UPC | 781810351376 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |