Abbotsford
burkpa25

HUBBELL 5/16 inch 1/0-4/0 AWG (Str) Burndy Type KP-A Scrulug 1-Hole Copper Terminal

Price $10.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KPA25
Documents Documents

Description

Copper Terminal, 1 Hole, 4-1/0 AWG (Str), 5/16" Stud, 1 Screw, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Scrulug™
Item Name Mechanical Lug Type KPA, Straight
Conductor Size 6-1/0 AWG Material High Copper Alloy
Bolt Size 5/16 in Tongue Size 0.81 in L x 0.62 in W x 0.1 in T
Finish Tin Plated Dimensions 1.7 in L x 3/4 in W x 1-1/4 in H
Standards UL Listed, CSA Certified Application For Joining a Wide Range of Cable to Equipment Pads or Terminal Blocks, Light Industrial Applications
UPC 781810354858

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok