![burkpa28up](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11674796.jpg?preset=medium)
HUBBELL KPA28UP SCRULUG TYPE KPA 6 STR4/0 STR 3/8" STUD/TIGE
Description
Terminal of high copper alloy, for joining a wide range of cable to equipment pads or terminal blocks. Plain copper finish. Slot Robertson screw, hex head, hex socket bolt, no special installation tools required. Eliminates over-torquing/potential conductor damage.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug |
Type | Mechanical Terminal | Conductor Size | 4/0 AWG |
Material | Copper | Bolt Size | 3/8 IN |
Finish | Unplated | UPC | 781810354384 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |