![burkpa8c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/156605262.jpg?preset=medium)
HUBBELL 10 inch 14 AWG (Sol)-8 AWG (Str) Burndy Type KP-A Scrulug 1-Hole Copper Terminal
Description
Copper Terminal, 1 Hole, 14 AWG (Sol)-8 AWG (Str), .10" Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | KPA |
Conductor Size | 14 AWG Solid, 8 AWG Stranded | Material | High Copper Alloy |
Bolt Size | #10 | Tongue Size | 0.47 in L x 0.38 in W x 0.06 in T |
Finish | Electro-Tin Plated | Dimensions | 0.95 in L x 0.72 in H |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bar |
UPC | 781810353455 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |