
HUBBELL 1 Hole 1/4 inch 8-4AWG Burndy QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy
Description
Copper Terminal, Heavy Duty, 1 Hole, 8-4 AWG (Str), 1/4" Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Mechanical Terminal Lug | Type | Heavy Duty |
Conductor Type | Stranded Copper (Navy) | Conductor Size | 8-4 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Series | QA | Bolt Size | 1/4 in |
Mounting Hole Size | 7 mm | Finish | Unplated |
Dimensions | 1.44 in L | Includes | (1) Screw |
Standards | UL 486A-486B | Application | For Joining A Wide Range of Copper Cable to Equipment Pads or Bars |
UPC | 781810312766 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |