
HUBBELL 1 Hole 10 inch 14-8AWG Burndy QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy
Description
Copper Terminal, Heavy Duty, 1 Hole, 14 AWG (Sol)-8 AWG (Str), #10 Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Mechanical Terminal Lug | Type | Heavy Duty |
Conductor Type | Solid, Stranded Copper (Navy) | Conductor Size | 14-8 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Series | QA | Bolt Size | #10 |
Mounting Hole Size | 6 mm | Finish | Unplated |
Dimensions | 1.38 in L | Includes | (1) Screw |
Standards | UL468A-468B | Application | For Joining A Wide Range of Copper Cable to Equipment Pads or Bars |
UPC | 781810313480 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 50 - UNIT - 50 |