
HUBBELL 3/0-4/0AWG 1 Hole 3/8 inch Burndy QIKLUG Mechanical Lug, High Copper Alloy
Description
Copper Terminal, Heavy Duty, 1 Hole, 3/0-4/0 AWG (Str), 3/8" Stud, 1 Screw
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Mechanical Lug | Type | QA, Heavy Duty, Compact |
Conductor Type | Commercial Stranded Copper (Run), Copper (Navy) | Conductor Size | 3/0-4/0 AWG |
Number of Bolt Holes | 1 | Material | High Copper Alloy |
Number of Conductors | 1 | Bolt Size | 3/8 in |
Tongue Size | 1-1/16 in L x 1 in W x 1/4 in T | Temperature Rating | 194 in |
Dimensions | 2-1/4 in L x 1 in W x 1-5/16 in H | Standards | UL Listed, RoHS Complaint |
Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bar | UPC | 781810314760 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |