
BUR QA31B 250-350 CU LUG 1BLT 1H
Description
Copper Terminal, Heavy Duty, 1 Hole, 250-350 kcmil, 1/2" Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Mechanical Connector Lug | Type | Heavy Duty |
Conductor Type | Copper | Conductor Size | 250 - 350 kcmil |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Bolt Size | 1/2 in |
Tongue Size | 1-3/8 in L x 1.19 in W x 0.31 in T | Mounting Hole Size | 0.53 in |
Temperature Rating | 194 | Finish | Unplated |
Dimensions | 2-11/36 in L x 1-11/16 in H | Standards | UL 468A, UL 468B |
Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bars | UPC | 781810315323 |
Packages
1 - UNIT - 1 |