
BUR QA34B 400-500 1 HOLE
Description
Copper Terminal, Heavy Duty, 1 Hole, 400-500 kcmil, 1/2" Stud, 1 Screw
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Mechanical Lug | Type | QA, Heavy Duty, Compact |
Conductor Type | Commercial Stranded Copper (Run), Copper (Navy) | Conductor Size | 400-500 kcmil |
Number of Bolt Holes | 1 | Material | High Copper Alloy |
Bolt Size | 1/2 in | Tongue Size | 1-5/8 in L x 1-3/8 in W x 5/16 in T |
Temperature Rating | 194 in | Dimensions | 3-3/16 in L x 2 in H |
Standards | UL Listed, RoHS Complaint | Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bar |
UPC | 781810316122 |
Packages
1 - UNIT - 1 |