
HUBBELL 1 Hole 3/8 inch 4-1AWG Burndy QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy
Description
Terminal for copper cable. It features heavy duty, compact, high copper alloy. It is used for joining wide range of cable to equipment studs. Provides low contact resistance when gripped between two contact nuts.
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Mechanical Terminal Lug | Type | K2A-U, Universal, Dual-Rated |
Conductor Type | Commercial Stranded Copper (Run), Copper (Navy) | Conductor Size | 4-1 AWG |
Number of Bolt Holes | 1 | Material | High Copper Alloy |
Number of Conductors | 1 | Bolt Size | 3/8 in |
Tongue Size | 1 in W x 9/32 in T | Mounting Hole Size | 7/16 in |
Finish | Bare | Dimensions | 2.19 in L x 1 in W x 1 in H |
Standards | UL 468A-468B, RoHS Compliant | Application | For Joining A Wide Range of Copper Cable to Equipment Studs |
UPC | 781810324929 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |