
ILSCO CANADA 1-31/32 inch ILSCO Copper Mechanical Lugs One Conductor, One Hole
Description
Copper mechanical lug, one conductor, one hole. Manufactured from electrolytic copper tubing and strip stock. Provides maximum conductivity and strength. Saves space and reduces installation time. Saves space and reduces installation time. Permits inventories to be kept to a minimum. Provides efficient use and flexibility in the field. Ensures reliability for copper conductor.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Mechanical Lug | Type | SLU, Offset Tongue, Straight |
Conductor Type | Copper | Conductor Size | 1/0-6 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Series | SLU | Number of Conductors | 1 |
Bolt Size | 1/4 in | Tongue Size | 0.813 in L |
Tongue Type | Offset | Voltage Rating | 2000 V |
Mounting Hole Size | 0.265 in | Temperature Rating | 90 °C |
Finish | NA | Color | Copper |
Dimensions | 1.968 in L x 5/8 in W | Standards | UL 486A, UL 486B, CSA Certified |
Application | For Terminating Connector | UPC | 783669831641 |
Packages
50 - UNIT - (50) |