![tab31003](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970494.jpg?preset=medium)
ABB 31003 14-8AWG LOCKTITE® One-Hole Lug Connector
Description
LOCKTITE® One-hole copper lug. Easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection. For use with code copper conductor (600V).
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Locktite® |
Item Name | Mechanical Lug | Type | Locktite Connectors |
Conductor Type | Copper | Conductor Size | 14-8 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Bolt Size | 1/4 in | Tongue Size | 9/16 in L x 1/2 in W x 1/8 in T |
Voltage Rating | 600 V | Mounting Hole Size | 1/4 in |
Dimensions | 1-1/8 in L x 17/32 in H | Includes | Fillister Head Screw |
Standards | UL 9809 Listed, CSA Certified | Application | For Copper Conductors |
UPC | 786210310039 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 1800 - UNIT = 18000 |