![tab31005tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970494.jpg?preset=medium)
ABB 31005-TB 8-4AWG LOCKTITE® One-Hole Lug Connector
Description
LOCKTITE® one-hole lug are easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Locktite Connectors |
Conductor Type | Copper | Conductor Size | 4-8 AWG |
Material | Copper | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210310053 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 1800 - UNIT = 18000 |