Abbotsford
tab31007ck

ABB 31007-CK 4-1AWG LOCKTITE® One-Hole Lug Connector

Price $83.2875 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:31007-CK

Description

LOCKTITE® one-hole lug are easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection.

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Locktite Connectors
Conductor Type Copper Conductor Size 4-1 AWG
Number of Bolt Holes 1 Material Copper
Bolt Size 1/4 in Tongue Size 13/16 in L x 5/8 in W x 7/32 in T
Voltage Rating 600 V Mounting Hole Size 1/4 in
Finish Tin Plated Dimensions 1-5/8 in L x 1 in H
Includes Hex Socket Screw Standards UL 9809 Listed, CSA Certified
Application For Copper Conductors UPC 786210310077

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 1800 - UNIT = 18000