
ABB 31009 1-2/0AWG LOCKTITE® One-Hole Lug Connector
Description
LOCKTITE® One-hole copper lug. Easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection. For use with code copper conductor (600V).
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Locktite® |
Item Name | Mechanical Lug | Type | Locktite Connectors |
Conductor Type | Copper | Conductor Size | 1-2/0 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Bolt Size | 3/8 in | Tongue Size | 1 in L x 13/16 in W x 1/4 in T |
Voltage Rating | 600 V | Mounting Hole Size | 3/8 in |
Dimensions | 1-15/16 in L x 1-3/16 in H | Includes | Hex Socket Screw |
Standards | UL 9809 Listed, CSA Certified | Application | For Copper Conductors |
UPC | 786210310091 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 9000 - UNIT = 9000 |