![tab31015](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970639.jpg?preset=medium)
ABB 31015 300-500kcmil LOCKTITE® One-Hole Lug Connector
Description
LOCKTITE® One-hole lug are easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Locktite® |
Item Name | Mechanical Lug | Type | Locktite Connectors |
Conductor Type | Copper | Conductor Size | 300 - 500 kcmil |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Bolt Size | 1/2 in |
Tongue Size | 1-11/16 in L x 1-3/8 in W x 11/32 in T | Tongue Type | Straight |
Finish | Tin Plated | Dimensions | 3-1/16 in L |
Standards | UL E9809 Listed, CSA Certified | Application | For Copper Conductors |
UPC | 786210310152 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 3600 - UNIT - 3600 |