
ABB 31017 500-750kcmil LOCKTITE® One-Hole Lug Connector
Description
LOCKTITE® One-hole copper lug. Easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection. For use with code copper conductor (600V).
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Locktite® |
Item Name | Mechanical Lug | Type | Locktite Connectors |
Conductor Type | Copper | Conductor Size | 500-750 kcmil |
Number of Bolt Holes | 1 | Material | Copper |
Bolt Size | 1/2 in | Tongue Size | 2-3/16 in L x 1-5/8 in W x 13/32 in T |
Voltage Rating | 600 V | Dimensions | 3-25/32 in L x 1-5/8 in W x 2-1/8 in H |
For Use With | 600 V Code Copper Conductor | Includes | Key Wrench |
Standards | UL E9809 Listed, CSA Certified | UPC | 786210310176 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 960 - UNIT = 960 |