Abbotsford
tab31019

ABB 31019 750-1000kcmil LOCKTITE® One-Hole Lug Connector

Price $394.3129 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:31019

Description

LOCKTITE® One-hole copper lug. Easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection. For use with code copper conductor (600V).

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Locktite Connectors
Conductor Type Copper Conductor Size 750-1000 kcmil
Number of Bolt Holes 1 Material Copper
Bolt Size 5/8 in Tongue Size 2-15/32 in L x 1-7/8 in W x 15/32 in T
Voltage Rating 600 V Dimensions 4-5/16 in L x 1-7/8 in W x 2-11/32 in H
For Use With 600 V Code Copper Conductor Includes Key Wrench
Standards UL E9809 Listed, CSA Certified UPC 786210310190

Packages

1 - UNIT - 1 5 - UNIT = 5