ABB 35401 8-2AWG LOCKTITE® Connector LUG-IT One-Hole Lugs, Offset Tongue
Description
Blackburn® locktite copper one hole lug with offset tongue which makes a low resistance terminal. Double laps at top give greater thread strength and lock screw when tightened.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Locktite Connectors |
Conductor Type | Copper | Conductor Size | 8-2 AWG |
Material | Copper | Standards | UL File Number E9809 |
UPC | 786210354019 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 250 - UNIT = 250 | 4800 - UNIT - 48000 |