Abbotsford
tab35601

ABB 35601 1/0-4/0AWG LOCKTITE® Connector LUG-IT One-Hole Lugs, Offset Tongue

Price $198.8706 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:35601

Description

LOCKTITE® Offset tongue one-hole lug are double laps at top give greater thread strength and lock screw when tightened.

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Locktite Connectors
Conductor Type Copper Conductor Size 1/0-4/0 AWG
Number of Bolt Holes 1 Material Copper
Bolt Size 3/8 in Tongue Size 1-3/32 in L x 1 in W x 0.128 in T
Tongue Type Offset Mounting Hole Size 3/8 in
Dimensions 2-17/32 in L Standards RoHS Compliant
Application For Copper Conductors UPC 786210356013

Packages

1 - UNIT - 1 10 - UNIT = (10) 50 - UNIT = 50