Abbotsford
tab35301

ABB 35301 14-6AWG LOCKTITE® Connector LUG-IT One-Hole Lugs, Offset Tongue

Price $6.0084 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:35301

Description

Blackburn® locktite copper one hole lug with offset tongue which makes a low resistance terminal. Double laps at top give greater thread strength and lock screw when tightened.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Locktite Connectors
Conductor Type Copper Conductor Size 6-14 AWG
Number of Bolt Holes 1 Material Steel
Bolt Size #10 Finish Cadmium Plated
Standards UL File Number E9809, CSA 4503, 7222 UPC 786210353012

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 5400 - UNIT = 54000