![tabbtc4102](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140965275.jpg?preset=medium)
ABB BTC4102 2Str. - 4/0Str. Blackburn® Type BTC - Copper Single-Conductor, One Hole Mount
Description
Blackburn® Copper mechanical connector, Type BTC - copper single conductor, One-hole mount.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Copper Connectors |
Conductor Type | Copper | Conductor Size | 4/0-2 AWG Stranded |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Standards | UL File Number E9809 |
UPC | 783786611362 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 900 - UNIT = 900 |