![tabl125bb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964965.jpg?preset=medium)
ABB L125BB Blackburn® Type L-Copper Single Conductor, 3/32 Stud 1/0-8, One-Hole Mount
Description
Blackburn® Copper mechanical connector, Type L - single conductor, One-hole mount. One-piece construction for strength and durability. For copper conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Non Insulated |
Conductor Type | Copper | Conductor Size | 8 AWG Solid, 1/0 AWG Stranded |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Standards | UL File Number E9809 |
UPC | 783786130030 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 600 - UNIT - 600 | 2400 - UNIT - 24000 |