![tabstc1014](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964762.jpg?preset=medium)
ABB STC1014 14-10AWG Type STC Copper Single-Conductor One Hole Mount
Description
Type STC — Copper Single Conductor, One-Hole Mount (Straight Tang).PRODUCT FEATURES:- Uniquely designed pressure bar and notched v-bottom collar provide a vise-like grip between conductor and terminal- CSA Certified and UL Listed for copper conductors- Made of electrolytic seamless coppers- Screws are zinc plated steel
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Copper Connectors |
Conductor Size | 14-10 AWG | Number of Bolt Holes | 1 |
Material | Electrolytic Copper | Mounting Hole Size | 5/32 in |
Dimensions | 1 in L x 5/16 in W x 1/2 in H | Standards | UL File Number E9809, 486A Listed |
UPC | 783786134205 |
Packages
180 - UNIT - (180) |