![tabstc1102](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964762.jpg?preset=medium)
ABB STC1102 2-1/0AWG Type STC Copper Single-Conductor One Hole Mount
Description
Type STC — Copper Single Conductor, One-Hole Mount (Straight Tang).PRODUCT FEATURES:- Uniquely designed pressure bar and notched v-bottom collar provide a vise-like grip between conductor and terminal- CSA Certified and UL Listed for copper conductors- Made of electrolytic seamless coppers- Screws are zinc plated steel
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Copper Connectors |
Conductor Type | Copper | Conductor Size | 2 - 1/0 Stranded |
Material | Copper | Number of Conductors | 1 |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 783786134243 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 180 - UNIT = 180 |