![tabstc4102](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964762.jpg?preset=medium)
ABB STC4102 2-4/0Str. Type STC Copper Single-Conductor One Hole Mount
Description
Type STC — Copper Single Conductor, One-Hole Mount (Straight Tang).PRODUCT FEATURES:- Uniquely designed pressure bar and notched v-bottom collar provide a vise-like grip between conductor and terminal- CSA Certified and UL Listed for copper conductors- Made of electrolytic seamless coppers- Screws are zinc plated steel
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Connector | Type | Copper Connectors |
Conductor Type | Copper | Conductor Size | 2-4/0 AWG Stranded |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Bolt Size | 11/32 in |
Tongue Size | 1 in W x 1/8 in T | Tongue Type | Straight |
Finish | Tin Plated | Dimensions | 2-3/8 in L x 1-21/32 in H |
Standards | UL E9809, CSA Certified | UPC | 783786134267 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 90 - UNIT = 90 |