Abbotsford
burq3a404n

HUBBELL 400-500KCMIL 4 Hole 1/2 inch Burndy QIKLUG Triple Mechanical Lug, High Copper Alloy

Price $1,394.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:Q3A404N

Description

Terminal for copper cable. It features compact, high copper alloy. It is used for joining three cable to equipment pads or bars. Each element accommodates a wide range of cable. One-wrench installation.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Terminal Lug Conductor Type Stranded Copper
Conductor Size 600 - 800 kcmil Number of Bolt Holes 4
Material Copper Series Q3A
Bolt Size 1/2 in Tongue Size 3 in
Voltage Rating 600 V Mounting Hole Size 1-3/4 in
Temperature Rating 194° Finish Bare/Unplated
Dimensions 4.94 in L x 2-7/16 in H x 7/16 in T Includes (3) Screw
Standards UL 468A, UL 468B Application For Joining Three Cables to Equipment Pads or Bar
UPC 781810323809

Packages

1 - UNIT - 1 3 - UNIT - 3