
HUBBELL 2 Hole 10 inch 14-4AWG Burndy QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy
Description
Copper Terminal, Heavy Duty, 2 Hole, 14 AWG (Sol)-8 AWG (Str), #10 Stud, 5/8" Stud Hole Spacing, 1 Screw
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Mechanical Terminal Lug | Type | Heavy Duty |
Conductor Type | Stranded Copper (Navy) | Conductor Size | 14-8 AWG |
Number of Bolt Holes | 2 | Material | Copper |
Series | QA | Bolt Size | #10 |
Tongue Size | 0.56 in | Mounting Hole Size | 5/8 in |
Finish | Bare/Unplated | Dimensions | 2 in L x 11/16 in H x 5/32 in T |
Includes | (1) Screw | Standards | UL 468A, UL 468B |
UPC | 781810313701 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |