
HUBBELL QA282B 2-Hole 3/0-4/0 AWG Qiklug™ Mechanical Lug Stranded Copper
Description
Copper Terminal, Heavy Duty, 2 Hole, 3/0-4/0 AWG (Str), 3/8" Stud, 1" Stud Hole Spacing, 1 Screw
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Mechanical Lug | Type | Bolted, QA, Heavy Duty, Compact |
Conductor Type | Stranded Copper | Conductor Size | 3/0-4/0 AWG Stranded |
Number of Bolt Holes | 2 | Material | Copper |
Bolt Size | 3/8 in | Tongue Size | 2 in L x 1 in W |
Voltage Rating | 600 V | Mounting Hole Size | 0.41 in |
Temperature Rating | 194 °F | Finish | Unplated |
Dimensions | 3.19 in L x 1.03 in W x 1.31 in H | Standards | UL 486A-486B Listed, CSA Certified, RoHS Compliant |
Application | For Copper Cable | UPC | 781810314920 |
Packages
1 - UNIT - 1 |