
HUBBELL 400-500 KCMIL 4 Hole 1/2 inch Burndy QIKLUG Double Mechanical Lug, High Copper Alloy
Description
Terminal for copper cable. It features compact, high copper alloy. It is used for joining two cable to equipment pads or bars. Each element accommodates a wide range of cable. One-wrench installation.
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Mechanical Lug | Type | Bolted Lugs & Terminals |
Conductor Type | Copper | Conductor Size | 400 - 500 kcmil |
Number of Bolt Holes | 4 | Material | Copper |
Bolt Size | 1/2 in | Mounting Hole Size | 0.56 in |
Temperature Rating | 194 °C | Finish | Unplated |
Dimensions | 3 in | Standards | UL 468A, UL 468B Listed |
Application | For Copper Cable | UPC | 781810322208 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |