
BURNDY BIBD2503 10AWG-250 kcmil 3-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIBD, Multi-Port, Two Side |
Number of Ports | 3 | Conductor Size | 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250 kcmil Run |
Material | Al6061-T6 Aluminum | Color/Finish | Clear Insulation |
Connection Type | Screw | Dimensions | 3 in L x 2.64 in W x 2.14 in H |
Mounting | Direct | Temperature Rating | 90 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Indoor use, Copper or Stranded Aluminum |
UPC | 781810133408 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |