BURNDY BIBD2/02 14-2/0AWG 2-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 2 Sided Entry, 14-2/0 AWG, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIBD, Multi-Port, Two Side |
Number of Ports | 2 | Conductor Size | 14-2/0 AWG |
Material | Al6061-T6 Aluminum | Color/Finish | Clear Insulation |
Connection Type | Screw | Dimensions | 1.52 in L x 1.56 in W x 1-1/4 in H |
Mounting | Direct | Temperature Rating | 90 °C |
Standards | UL Listed, CSA Certified | Application | Indoor use, Copper or Stranded Aluminum |
UPC | 781810223932 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |