
BURNDY BIBD43 14-4 AWG 3-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 14-4 AWG, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIBD, Multi-Port, Two Side |
Number of Ports | 3 | Conductor Size | 4, 8, 12, 10, 14, 6 AWG Run |
Material | Al6061-T6 Aluminum | Color/Finish | Clear Insulation |
Connection Type | Screw | Dimensions | 1.59 in L x 1-1/2 in W x 1-1/4 in H |
Mounting | Direct | Temperature Rating | 90 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Indoor use, Copper or Stranded Aluminum |
UPC | 781810223857 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |