BURNDY BIBD6005 4 AWG-600 kcmil 5-Port, 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 5 Port, 2 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIBD, Multi-Port, Two Side, 1-Level |
Voltage Rating | 600 V | Number of Ports | 5 |
Conductor Size | 4/0, 2/0, 3/0, 2, 1, 4, 1/0 AWG, 250, 350, 500, 600 kcmil | Material | AL6061-T6 Aluminum |
Connection Type | Screw | Dimensions | 6.17 in L x 3 in W x 2-3/4 in H |
Mounting | Direct | Temperature Rating | 90 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Indoor use, Copper or Stranded Aluminum |
UPC | 781810224175 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |