Abbotsford
burbibs203

BURNDY BIBS2/03 14-2/0 AWG 3-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $96.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS2/03

Description

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIBS, Multi-Port, One Side
Number of Ports 3 Conductor Size 14-2/0 AWG
Material Al6061-T6 Aluminum Connection Type Screw
Stud Size 3/16 in Dimensions 2.19 in L x 1.31 in W x 1.38 in H
Mounting Direct Temperature Rating 90 °C
Standards UL Listed, CSA Certified Application Indoor use, Copper or Stranded Aluminum
UPC 781810223888

Packages

1 - UNIT - 1 100 - UNIT - 100