HUBBELL BIBS3503DB UNITAP #12-350 DIRECTBURIAL 3 PORT
Description
Direct Burial UNITAP™, 350 Kcmil -12 AWG Str., 3.82 in L, Designed specifically for direct burial applications.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | 1-Sided Entry, Multi-Port |
Number of Ports | 3 | Conductor Size | 250 kcmil, 500 kcmil, 4/0 AWG, 2/0 AWG, 3/0 AWG, 2 AWG, 1 AWG, 4 AWG, 1/0 AWG, 350 kcmil, 8 AWG, 12 AWG, 10 AWG, 6 AWG Run |
Material | Aluminum | Color/Finish | Unplated |
Connection Type | Multi Tap | Dimensions | 3.82 in L |
Temperature Rating | 194 °C | Standards | CSA Certified, RoHS Compliant, UL Listed |
Application | For Outside Direct Burial | UPC | 781810523599 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |