BURNDY BISR1DB 2-1AWG 2-Port Burndy® Unitap™ In-Line Splice/Reducer - Direct Burial
Description
In-Line Splice/Reducer, 2 Port, 2-1 AWG, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Multi-Tap Connector | Type | In-Line |
Voltage Rating | 600 V | Conductor Size | 1 AWG AL/CU |
Material | Aluminum/Plastisol | Color/Finish | Unplated |
Connection Type | In-Line | Dimensions | 6.3 in L x 0.88 in W x 1-3/4 in H |
Mounting | 5/16 in Screw | Temperature Rating | 90 degrees C |
Standards | UL 486A, UL 486B Listed | Application | For Direct Burial Application |
UPC | 781810288047 |
Packages
1 - UNIT - 1 | 125 - UNIT - 125 |