
BURNDY BISR2 #14-2AWG Burndy® Unitap™ Aluminum In-Line Splicer/Reducer
Description
Aluminum In-Line Splice, 14-2 AWG.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BISR, In-Line |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 14-2 AWG | Material | Al6061-T6 Aluminum |
Color/Finish | Clear Insulation | Connection Type | Screw |
Stud Size | 5/32 in | Dimensions | 2.38 in L x 3/4 in W x 1.22 in H |
Mounting | Direct | Temperature Rating | 90 °C |
Standards | UL 486B, CSA Certified, RoHS Compliant, Dual-Rated AL9CU | Application | Indoor use |
UPC | 781810225196 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |