BURNDY BISR350 10AWG-350 kcmil Burndy® Unitap™ Aluminum In-Line Splicer/Reducer
Description
Aluminum In-Line Splice, 10 AWG-350 kcmil.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BISR, In-Line |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 250, 350 kcmil, 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG Run | Material | Al6061-T6 Aluminum |
Color/Finish | Clear Insulation | Connection Type | Screw |
Stud Size | 5/16 in | Dimensions | 4.63 in L x 1.34 in W x 2.35 in H |
Mounting | Direct | Temperature Rating | 90 °C |
Standards | UL 486B, CSA Certified, RoHS Compliant, Dual-Rated AL9CU | Application | Indoor use |
UPC | 781810134092 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |