BURNDY BISR3/0DB 1/0-3/0AWG 2-Port Burndy® Unitap™ In-Line Splice/Reducer-Direct Burial
Description
In-Line Splice/Reducer, 2 Port, 1/0-3/0 AWG, Al/Cu Rated
Specifications
Brand Name | Burndy | Sub Brand | Mole™, Unitap™ |
Item Name | Multi-Tap Connector | Type | BISR, Direct Burial, 2-Level |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 3/0-1/0 AWG | Material | AL6061-T6 Aluminum, Plastisol Insulation |
Connection Type | Screw | Stud Size | 3/16 in |
Dimensions | 6-1/4 in L x 0.99 in W x 1.84 in H | Mounting | Direct |
Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified |
Application | For Direct Burial | UPC | 781810288030 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |