BURNDY BISR4-DB 6-4AWG 2-Port Burndy® Unitap™ In-Line Splice/Reducer-Direct Burial
Description
In-Line Splice/Reducer, 2 Port, 6-4 AWG, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Mole™, Unitap™ |
Item Name | Multi-Tap Connector | Type | BISR, Direct Burial, 2-Level |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 6-4 AWG | Material | AL6061-T6 Aluminum, Plastisol Insulation |
Connection Type | Screw | Stud Size | 1/8 in |
Dimensions | 4.3 in L x 0.8 in W x 1.28 in H | Mounting | Direct |
Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Outside Direct Burial | UPC | 781810288054 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |