
BURNDY BIT250 10AWG-250 kcmil Unitap Aluminum Multiple Tap Connector (2-Port, 1 Sided Entry), Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIT, Two Side |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250 kcmil | Material | Al6061-T6 Aluminum |
Connection Type | Screw | Stud Size | 5/16 in |
Dimensions | 2.13 in L x 28 in W x 2.14 in H | Mounting | Direct |
Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | Indoor use, Copper or Stranded Aluminum | UPC | 781810133521 |
Packages
1 - UNIT - 1 | 120 - UNIT - 120 |