
BURNDY BIT4 14-4AWG Burndy® Unitap™ Aluminum Multiple Tap Connector (2-Port, 1 Sided Entry), Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 14-4 AWG, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIT, One Side |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 4, 8, 12, 10, 14, 6 AWG | Material | Al6061-T6 Aluminum |
Connection Type | Screw | Stud Size | 1/8 in |
Dimensions | 1.16 in L x 1.26 in W x 1.26 in H | Mounting | Direct |
Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | Indoor use, Copper or Stranded Aluminum | UPC | 781810134146 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 250 - UNIT - 250 |