BURNDY BITO350 10AWG-350 kcmil Burndy® Unitap™ Aluminum Multiple Tap Connector (2 Port, 2 Sided Entry), Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 2 Sided Entry, 10 AWG-350 kcmil.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIT, Two Side, 1-Level |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250, 350 kcmil | Material | AL6061-T6 Aluminum, Plastisol Insulation |
Connection Type | Screw | Stud Size | 5/16 in |
Dimensions | 2.22 in L x 3 in W x 2-1/2 in H | Mounting | Direct |
Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Indoor use, Copper or Stranded Aluminum | UPC | 781810155936 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |