BURNDY BITO600 4AWG-600 kcmil Burndy® Unitap™ Aluminum Multiple Tap Connector (2 port, 2 Sided Entry), Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 2 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIT, Offset, 1-Level |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 4/0, 2/0, 3/0, 2, 1, 4, 1/0 AWG, 250, 350, 500, 600 kcmil | Material | AL6061-T6 Aluminum, Plastisol Insulation |
Connection Type | Screw | Stud Size | 3/8 in |
Dimensions | 2.72 in L x 2.38 in W x 2.75 in H | Mounting | Direct |
Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Indoor use, Copper or Stranded Aluminum | UPC | 781810225264 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |