Abbotsford
ilspct24

ILSCO CANADA PCT-2-4 ClearTap® Multi-Tap Connector PCT, Insulated 2 Ports 4-14 AWG AL/CU

Inventory
Unavailable for order
Manufacturer:ILSCO CANADA
Manufacturer #:PCT-2-4

Description

Dual rated Insulated multi-tap two port connector for street lighting. Transparent flexible insulating cover. Captive pressure screws. Self-closing openings. Access from both sides of connector. Provides greater versatility. Reduces inventory. Ensures reliability. For copper or aluminum conductor.

Specifications

Brand Name Ilsco Sub Brand ClearTap®
Item Name Multi-Tap Connector Type PCT, Insulated
Voltage Rating 600 V Number of Ports 2
Conductor Size 4-14 AWG Material AL/CU
Color/Finish Clear Dimensions 1.46 in L x 1.57 in W x 1.43 in H
Temperature Rating -45 to 90 °C Standards UL 486A-B, UL File Number E6207, CSA File Number LR29601
Application Connecting Tap UPC 783669700305

Packages

1 - UNIT - 1 10 - UNIT - (10) 12 - UNIT - (12)