ILSCO CANADA PCT-4-4 ClearTap® Multi-Tap Connector PCT, Insulated 4 Ports 4-14 AWG AL/CU
Description
Dual rated Insulated multi-tap four port connector for street lighting. Transparent flexible insulating cover. Captive pressure screws. Self-closing openings. Access from both sides of connector. Provides greater versatility. Reduces inventory. Ensures reliability. For copper or aluminum conductor.
Specifications
Brand Name | Ilsco | Sub Brand | ClearTap® |
Item Name | Multi-Tap Connector | Type | PCT, Insulated |
Voltage Rating | 600 V | Number of Ports | 4 |
Conductor Size | 4-14 AWG | Material | AL/CU |
Color/Finish | Clear | Dimensions | 2.46 in L x 1.57 in W x 1.43 in H |
Temperature Rating | -45 to 90 °C | Standards | UL 486A-B, UL File Number E6207, CSA File Number LR29601 |
Application | Connecting Tap | UPC | 783669700329 |