ABB CSB_2/0-2 2/0 kcmil-14 Str. 2-Way Configuration Aluminum Multi-Tap Encapsulated Cable Block
Description
Aluminum Multi-Tap Encapsulated Cable Blocks, Two-Way Configuration, Wire Range 2/0 kcmil-14 Str, Hex Size 3/16 Inch, Length 1.63 Inches, Width 1.68 Inches, Height 1.63 Inches, Outlets 2, Clear Insulation.FEATURES:- Versatile design. Wide range of cable sizes and number of outlets available in one-way configurations.- Clear PVC Insulation. Safe and time saving installation with no taping required.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Homac® |
Item Name | Encapsulated Multi-Tap Connector | Type | 2-Way, 2-Outlet, Insulated |
Voltage Rating | 600 V | Conductor Size | 2/0-14 AWG |
Material | Aluminum, PVC Insulation | Color/Finish | Clear |
Connection Type | Screw | Stud Size | 3/16 in |
Dimensions | 1-5/8 in L x 1-3/4 in W x 1-3/8 in H | Temperature Rating | 90 °C |
For Use With | Copper or Aluminum Cable | Standards | UL File No. E9809 Listed, ANSI C119.4 Approved |
UPC | 783786714582 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |