Abbotsford
tabcsb44

ABB CSB 4-4 4-14 Str. Aluminum Multi-Tap Encapsulated Cable Block

Price $56.2881 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CSB 4-4

Description

Aluminum Multi-Tap Encapsulated Cable Blocks, Two-Way Configuration, Wire Range 4-14 Str, Screw Size Slotted, Length 2.12 Inches, Width 1.50 Inches, Height 1.25 Inches, Outlets 4, Clear Insulation.PRODUCT FEATURES:- Versatile design. Wide range of cable sizes and number of outlets available in one-way configurations.- Clear PVC Insulation. Safe and time saving installation with no taping required.

Specifications

Brand Name ABB Sub Brand Blackburn®, Homac®
Item Name Encapsulated Multi-Tap Connector Type 2-Way, 4-Outlet, Insulated
Voltage Rating 600 V Conductor Size 14-4 AWG
Material Aluminum, PVC Insulation Color/Finish Clear
Connection Type Screw Dimensions 2-1/16 in L x 1-5/8 in W x 1-5/16 in H
Temperature Rating 90 °C For Use With Copper or Aluminum Cable
Standards UL File Number E9809, ANSI C119.4 UPC 783786714926

Packages

1 - UNIT - 1 25 - UNIT - 25