Abbotsford
tabcsr20

ABB CSR_2/0 #14-2/0 Aluminum Multi-Tap Encapsulated Splice

Price $52.6433 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CSR 2/0

Description

Aluminum Multi-Tap Encapsulated Splice One-Way Configuration - 2 Outlets, Wire Range #14-2/0, Screw Size 3/8 Hex.

Specifications

Brand Name ABB Sub Brand Blackburn®, Homac®
Item Name Encapsulated Multi-Tap Connector Type 1-Way, 2-Outlet, Insulated
Voltage Rating 600 V Conductor Size 2/0-14 AWG
Material Aluminum, PVC Insulation Color/Finish Clear
Connection Type Screw Stud Size 3/8 in
Dimensions 2-3/8 in L x 7/8 in W x 1-3/8 in H Temperature Rating 90 °C
For Use With Copper or Aluminum Cable Standards UL File No. E9809 Listed, ANSI C119.4 Approved
UPC 783786715305

Packages

1 - UNIT - 1 10 - UNIT - 10